Zoro Homepage

16B STD Hood 2Pgs LC T/E M25

  • Mfr # 936012816

  • Zoro # G4049723


product price: $53.65
/ea
Sold in multiples of 2 for $107.30

Key Features

Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012816
Zoro #
G4049723
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»
Thread Size
M25

Details

Item
Lever Wire Connector
Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Material
Aluminum
Series
93601
IP Rating
IP66
Max. Voltage
500V
Hood Coating
Polyester Powder
Number of Pegs
2
Product Name
GWconnect
Lock to Mating Part
Yes
Material - Peg
Stainless Steel
Hood Color
GREY RAL 7037
Material - Hood
Die-cast Aluminum
CSA
256883
UL
E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Thread Type
(M) Metric
Entry Location
Top
Component Type
Single Lever Hood

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.