Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16B STD Hood W/Gkt 2Lev LC T/E M25

  • Mfr # 936012832

  • Zoro # G2088183


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012832
Zoro #
G2088183
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
16B «77X27»

Details

Item
Lever Wire Connector
Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Series
93601
IP Rating
IP66
Max. Voltage
500V
Lock to Mating Part
Yes
Material - Lever
Galvanized Steel
Material - Gasket
NBR
Entry Location
Top
Hood Color
GREY RAL 7037
Hood Coating
Polyester Powder
CSA
256883
Component Type
Double Lever Coupler
Number of Levers
2
Material - Hood
Die-cast Aluminum
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Thread Type
(M) Metric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.