Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16B STD Surf.Hous. w/cov 1Lev M25

  • Mfr # 936012555

  • Zoro # G4043064


product price: $137.99
/ea
Sold in multiples of 3 for $413.97
Free Shipping & Returns

Key Features

Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012555
Zoro #
G4043064
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.