Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 16B STD Surf.Hous. w/cov 4Pgs HC Pg21x2 936012433

16B STD Surf.Hous. w/cov 4Pgs HC Pg21x2 (Discontinued)

  • Mfr # 936012433
  • Zoro # G7766218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012433
Zoro #
G7766218
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»
Thread Size
Pg21x2

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
IP Rating
IP66
Series
93601
Housing Coating
Polyester Powder
Material - Peg
Stainless Steel
Lock to Mating Part
Yes
Thread Type
(Pg)
Material - Housing
Die-cast Aluminum
Material - Gasket
NBR
Number of Pegs
4
Mounting Style
Surface Mount
Material - Cover
Die-cast Aluminum
Cover Coating
Polyester Powder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.