Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P + PE FEMALE INSERT 16A 250V/UL 600V SCREW TER

  • Mfr # 936010143

  • Zoro # G2078304


product price: $45.39
/ea
Sold in multiples of 2 for $90.78

Key Features

Type
Inserts - Screw Terminal
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010143
Zoro #
G2078304
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
14 AWG
Stripping Length
7.00mm
Wire Size (AWG)
14-20
Component Size
16A «66X16»
For Minimum Wire Size - Solid
20 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
GWconnect
Type
Inserts - Screw Terminal
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Max. Voltage
250V
Series
93601
Max. Temp.
125°C
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Connector Type
Female
Connection Material
Copper Alloy
Number of Rows
2
Current Rating
16 A
Flammability Rating
UL 94 V-0
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Component Type
Inserts - Screw Terminal
Insert Color
Grey
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +125°C
Material - Insert
Polycarbonate
Insert Series
S-A
Tightening Test Torque
0.50 Nm
Current - Maximum per Contact
16.0A
Wire Protection
Yes
CSA
256883
Product Name
GWconnect
Material - Plating
Silver
Durability (mating cycles max)
500
UL
E249674
Poles
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.