Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P + PE FEMALE INSERT 16A 500V/UL 600V SPRING TE

  • Mfr # 936010255

  • Zoro # G2079853


product price: $25.99
/ea
Sold in multiples of 50 for $1,299.50

Key Features

Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936010255
Zoro #
G2079853
UPC #
-
Country of Origin
Italy

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
26 AWG
Component Size
16B «77X27»
Wire Size (AWG)
14-26
Stripping Length
9.00-11.00mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG
For Maximum Wire Size - Solid
14 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
GWconnect
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
500V
Connector Type
Female
Finish
Silver Plated
Max. Temp.
125°C
Standards
CSA Certified; UL E249674
Material
Polycarbonate
Connection Material
Copper Alloy
Series
93601
Current Rating
16 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Durability (mating cycles max)
500
UL
E249674
Insert Color
Grey
Polarized to Mating Part
Yes
Material - Insert
Polycarbonate
Current - Maximum per Contact
16.0A
Poles
16
Component Type
Inserts - Spring Terminal
CSA
256883
Insert Series
S-ES
Temperature Range - Operating
-40° to +125°C
Material - Plating
Silver
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.