Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 10 AWG Max, Yellow, Nylon Insulation, 600 V 19160-0044

Wire Connector, 10 AWG Max, Yellow, Nylon Insulation, 600 V (Discontinued)

  • Mfr # 19160-0044
  • Zoro # G2753113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19160-0044
Zoro #
G2753113
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
9.91 mm

Details

Item
Wire Connector
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E32244
Finish
Tin Plated
Material
Copper
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.