Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Terminal, 8 AWG, 600 V, Nylon Insulated, Red 191600045

Wire Terminal, 8 AWG, 600 V, Nylon Insulated, Red (Discontinued)

  • Mfr # 191600045
  • Zoro # G605900221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191600045
Zoro #
G605900221
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Wire Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E32244
Connection Material
Copper
Seam
Closed
Insulation Dia
13.46mm max.
Material - Plating Mating
Tin
Material - Plating Termination
Tin
CSA
LR18689
Flammability
94V-2
UL
E32244
Series
19160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.