Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 8 AWG, 600 V, Nylon Insulated, Grey

  • Mfr # 191600046

  • Zoro # G805900281


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Insulation Color
Grey
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191600046
Zoro #
G805900281
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E32244
Seam
Closed
Insulation Dia
14.99mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.