Zoro Homepage

.187 X .020 Fem.Qd Krimptite Bb-1138 Spm

  • Mfr # 190160039

  • Zoro # G705900336


product price: $0.14
/ea
Sold in multiples of 700 for $98.00

Key Features

Insulation
None
Connection Type
Female
Wire Range
16 to 14 AWG
Insulation Type
Non-Insulated
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190160039
Zoro #
G705900336
UPC #
-
Country of Origin
United States

Dimensions

Tab Width
4.75mm
Wire Size (AWG)
14, 16
Tab Thickness
0.51mm

Details

Insulation
None
Connection Type
Female
Wire Range
16 to 14 AWG
Insulation Type
Non-Insulated
Seam
Closed
Standards
CSA Listed; UL E79133
Connection Material
Brass
Series
19016
Voltage - Maximum
Per Wire Specification
Material - Plating Termination
Tin
Insulated
No
Lock to Mating Part
None
Product Name
Krimptite
CSA
LR18689
Polarized to Mating Part
No
Type
Quick Disconnect
UL
E79133
Glow-Wire Capable
No
Material - Plating Mating
Tin
Orientation
Straight
Temperature Range - Operating
Per Wire Specification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.