
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190220006
Zoro #
G605899495
UPC #
-
Country of Origin
United States
Dimensions
Tab Width
4.75mm
Tab Thickness
0.51mm
Wire Size (AWG)
18, 20, 22
Details
Insulation Type
Non-Insulated
Standards
CSA Listed; UL E79133
Seam
Closed
Connection Type
Male
Series
19022
Wire Range
22 to 18 AWG
Connection Material
Brass
Lock to Mating Part
None
Material - Plating Mating
Zinc Chromate
Insulated
No
Voltage - Maximum
Per Wire Specification
Material - Plating Termination
Zinc Chromate
Product Name
Krimptite
Type
Quick Disconnect
Glow-Wire Capable
No
Insulation
None
Temperature Range - Operating
Per Wire Specification
UL
E79133
CSA
LR18689
Orientation
Straight
Polarized to Mating Part
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.