Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex .187 X.020 Fml Fiqd Exp Taped(Aa-2202Xt) 190030016

.187 X.020 Fml Fiqd Exp Taped(Aa-2202Xt) (Discontinued)

  • Mfr # 190030016
  • Zoro # G705900374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190030016
Zoro #
G705900374
UPC #
-
Country of Origin
United States

Details

Insulation Color
Red
Insulation Type
Nylon (PA)
Standards
CSA Listed; UL E79133
Max. Temp.
105 Degrees C
Seam
Closed
Connection Material
Brass
Wire Range
22 to 18 AWG
Connection Type
Female, Crimp or Compression
Max. Voltage
600V
Insulation Dia
5.84mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.