Zoro Homepage

.187X. 032 Qd Sldr Tab Spm

  • Mfr # 197084011

  • Zoro # G305900354


product price: $0.17
/ea
Sold in multiples of 650 for $110.50

Key Features

Insulation
None
Insulation Type
Non-Insulated
Connection Type
Male
Connection Material
Brass
Standards
UL E79133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197084011
Zoro #
G305900354
UPC #
-
Country of Origin
United States

Dimensions

Tab Thickness
0.81mm
Tab Width
4.75mm

Details

Insulation
None
Insulation Type
Non-Insulated
Connection Type
Male
Connection Material
Brass
Standards
UL E79133
Glow-Wire Capable
No
Series
19708
Orientation
PCB Straight Tab
Material - Plating Termination
Tin
UL
E79133
Polarized to Mating Part
No
Insulated
No
Material - Plating Mating
Tin
Product Name
PCB Tab
Lock to Mating Part
None
Type
Quick Disconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.