Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.187X.020 Fiqd Flag (Aa-2222)

  • Mfr # 190070009

  • Zoro # G905900006


product price: $0.37
/ea
Sold in multiples of 250 for $92.50

Key Features

Insulation Color
Red
Connection Type
Female
Insulation Type
Nylon (PA)
Wire Range
22 to 18 AWG
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190070009
Zoro #
G905900006
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
18, 20, 22
Tab Width
4.75mm
Tab Thickness
0.51mm

Details

Insulation Color
Red
Connection Type
Female
Insulation Type
Nylon (PA)
Wire Range
22 to 18 AWG
Seam
Closed
Max. Temp.
105 Degrees C
Max. Voltage
600V
Type
Quick Disconnect
Standards
CSA Listed; UL E79133
Connection Material
Brass
Features
Glow-Wire Capable
Insulation Dia
4.44mm max.
Material - Plating Termination
Tin
UL
E79133
CSA
LR18689
Temperature Range - Operating
-65° to +105°C
Insulated
Fully
Glow-Wire Capable
Yes
Polarized to Mating Part
No
Orientation
Flag
Lock to Mating Part
None
Material - Resin
Nylon
Product Name
InsulKrimp
Material - Plating Mating
Tin
Series
19007
Flammability
94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.