
.187X.020 Flag Qd Krimptite Bb-1148 Spm
Mfr # 190080019
Zoro # G505900123
product price: $0.12
/eaSold in multiples of 695 for $83.40
Key Features
Insulation
None
Insulation Type
Non-Insulated
Wire Range
16 to 14 AWG
Connection Type
Female, Crimp or Compression
Seam
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190080019
Zoro #
G505900123
UPC #
-
Country of Origin
United States
Dimensions
Tab Thickness
0.51mm
Tab Width
4.75mm
Wire Size (AWG)
14, 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.