Zoro Homepage

.187X.020 Male Qd Avikrimp (Mct-57)

  • Mfr # 190250008

  • Zoro # G505899618


product price: $0.38
/ea
Sold in multiples of 300 for $114.00

Key Features

Insulation Color
Blue
Insulation Type
Nylon (PA)
Wire Range
16 to 14 AWG
Connection Type
Male
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190250008
Zoro #
G505899618
UPC #
-
Country of Origin
United States

Dimensions

Tab Width
4.75mm
Wire Size (AWG)
14, 16
Tab Thickness
0.51mm

Details

Insulation Color
Blue
Insulation Type
Nylon (PA)
Wire Range
16 to 14 AWG
Connection Type
Male
Seam
Closed
Max. Voltage
600V
Max. Temp.
105 Degrees C
Standards
CSA Listed
Connection Material
Brass
Insulation Dia
4.30mm max.
Orientation
Straight
Temperature Range - Operating
-65° to +105°C
Material - Resin
Nylon
Flammability
94V-2
Type
Quick Disconnect
Material - Plating Mating
Zinc Chromate
Lock to Mating Part
None
CSA
LR18689
Glow-Wire Capable
No
Insulated
Partial
Polarized to Mating Part
No
Product Name
Avikrimp
Material - Plating Termination
Zinc Chromate
Series
19025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.