
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190230010
Zoro #
G805899554
UPC #
-
Country of Origin
United States
Details
Insulation Color
Blue
Insulation Type
PVC
Connection Type
Male
Max. Voltage
600V
Wire Range
16 to 14 AWG
Max. Temp.
105 Degrees C
Connection Material
Brass
Seam
Closed
Insulation Dia
4.40mm max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.