Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex .187X.032 Female Qd Avikrimp (Aa-8137-03 190190008

.187X.032 Female Qd Avikrimp (Aa-8137-03 (Discontinued)

  • Mfr # 190190008
  • Zoro # G205899925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190190008
Zoro #
G205899925
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
18, 20, 22
Tab Thickness
0.81mm
Tab Width
4.75mm

Details

Insulation Color
Red
Insulation Type
Nylon (PA)
Connection Type
Female
Wire Range
22 to 18 AWG
Seam
Closed
Max. Voltage
300V
Max. Temp.
105 Degrees C
Connection Material
Brass
Standards
CSA Listed; UL E79133
Insulation Dia
2.90mm max.
Type
Quick Disconnect
Glow-Wire Capable
No
Insulated
Partial
Orientation
Straight
CSA
LR18689
Polarized to Mating Part
No
Temperature Range - Operating
-65° to +105°C
Flammability
94V-2
UL
E79133
Series
19019
Product Name
Avikrimp
Lock to Mating Part
None
Material - Plating Termination
Tin
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.