Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 12 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 190160082

  • Zoro # G705899951


product price: $0.11
/ea
Sold in multiples of 1000 for $110.00

Key Features

Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Standards
CSA Listed; UL E79133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190160082
Zoro #
G705899951
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Standards
CSA Listed; UL E79133
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.