Zoro Homepage
This item is Discontinued.
Molex 18CKT RECEPTACLE HOUSING 555718R210 39-01-2185

18CKT RECEPTACLE HOUSING 555718R210 (Discontinued)

  • Mfr # 39-01-2185
  • Zoro # G2755161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-01-2185
Zoro #
G2755161
UPC #
-
Country of Origin
China

Details

Temperature Range - Operating
-40° to +105°C
UL
E29179
Polarized to Mating Part
Yes
Flammability
94V-0
CSA
LR19980
Pitch - Mating Interface
4.20mm
Number of Rows
2
Current - Maximum per Contact
13.0A
Color - Resin
Natural
Pitch - Termination Interface
4.20mm
Gender
Receptacle
Material - Resin
Nylon
Circuits (maximum)
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.