Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U Rack Mount For 3 Lgx Cassette

  • Mfr # 1064800100

  • Zoro # G205787109


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Type
LGX
Width
482.00mm
Number of Ports
72
Height
44.00mm
Series
106480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064800100
Zoro #
G205787109
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
482.00mm
Height
44.00mm
Depth
274.70mm

Details

Item
Fiber Enclosures and Cassettes
Type
LGX
Number of Ports
72
Series
106480
Mounting Style
Rack
Shielded
No
Component Type
Enclosure
Product Name
Fiber Enclosures and Cassettes
Material - Enclosure
SPCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.