
1X2 Ganged Cage For Light Pipes Custom
Mfr # 747540215
Zoro # G105982314
product price: $7.59
/eaSold in multiples of 14 for $106.26
Key Features
Application
Module-to-Board
Series
74754
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747540215
Zoro #
G105982314
UPC #
-
Country of Origin
China
Details
Application
Module-to-Board
Series
74754
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
2
Rear Legs
1
Component Type
Cage Assembly
Port Configuration
1x2
Thermal Solutions
Closed Top
EMI Panel / Bezel Mount
Elastomer Gasket
Orientation
Horizontal
Product Name
SFP Plus
Light Pipes per Port
0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.