
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747220001
Zoro #
G205951135
UPC #
-
Country of Origin
Philippines
Details
Max. Temp.
70°C
Application
Module-to-Board
Series
74722
Material
Copper Alloy
Number of Ports
2
Component Type
Cage Assembly
Product Name
SFP
Orientation
Horizontal
Max-Temp
70
Rear Legs
0
EMI Panel / Bezel Mount
Elastomer Gasket
Light Pipes per Port
0
Thermal Solutions
Closed Top
Port Configuration
1x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.