
1X2 Sfp Lt Pipe Cvr Asy Back To Top
Mfr # 747270001
Zoro # G905951039
product price: $3.55
/eaSold in multiples of 25 for $88.75
Key Features
Max. Temp.
70°C
Series
74727
Number of Ports
2
Rear Legs
0
Product Name
SFP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747270001
Zoro #
G905951039
UPC #
-
Country of Origin
Philippines
Details
Max. Temp.
70°C
Series
74727
Number of Ports
2
Rear Legs
0
Product Name
SFP
Orientation
Horizontal
Max-Temp
70
Component Type
Lightpipe
Port Configuration
1x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.