
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747280415
Zoro #
G505951026
UPC #
-
Country of Origin
Philippines
Details
Max. Temp.
70°C
Application
Module-to-Board
Series
74728
Material
Copper Alloy
Number of Ports
4
Terminal Type
Through Hole - Compliant Pin
Component Type
Cage Assembly
Light Pipes per Port
0
Orientation
Horizontal
Rear Legs
0
Thermal Solutions
Closed Top
Product Name
SFP
EMI Panel / Bezel Mount
Elastomer Gasket
Port Configuration
1x4
Max-Temp
70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.