Zoro Homepage

1X5 Sfp Cage Assembly W/Press Fit Legs

  • Mfr # 747230001

  • Zoro # G605951100


product price: $11.15
/ea
Sold in multiples of 8 for $89.20

Key Features

Max. Temp.
70°C
Application
Module-to-Board
Series
74723
Material
Copper Alloy
Number of Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747230001
Zoro #
G605951100
UPC #
-
Country of Origin
Philippines

Details

Max. Temp.
70°C
Application
Module-to-Board
Series
74723
Material
Copper Alloy
Number of Ports
5
Terminal Type
Through Hole - Compliant Pin
Thermal Solutions
Closed Top
Orientation
Horizontal
Product Name
SFP
Component Type
Cage Assembly
EMI Panel / Bezel Mount
Elastomer Gasket
Port Configuration
1x5
Light Pipes per Port
0
Rear Legs
0
Max-Temp
70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.