Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X6 Sfp Lt Pipe Cvr Asy Back-Top

  • Mfr # 747480001

  • Zoro # G105951303


product price: $7.85
/ea
Sold in multiples of 15 for $117.75

Key Features

Max. Temp.
70°C
Series
74748
Material
Copper Alloy
Number of Ports
6
Max-Temp
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747480001
Zoro #
G105951303
UPC #
-
Country of Origin
Philippines

Details

Max. Temp.
70°C
Series
74748
Material
Copper Alloy
Number of Ports
6
Max-Temp
70
Component Type
Lightpipe
Product Name
SFP
Port Configuration
1x6
Orientation
Horizontal
Rear Legs
0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.