Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 CKT PLUG 10-12 AWG MX150L

  • Mfr # 19433-0013

  • Zoro # G2750569


original price: $5.35
6% off
new price: $4.99
/ea
Sold in multiples of 25 for $124.75

Key Features

Circuits (maximum)
2
Pitch - Mating Interface
5.84mm
CSA
LR18689
Lock to Mating Part
Yes
Circuits Detail
1x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19433-0013
Zoro #
G2750569
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Circuits (maximum)
2
Pitch - Mating Interface
5.84mm
CSA
LR18689
Lock to Mating Part
Yes
Circuits Detail
1x1
Polarized to Mating Part
Yes
Current - Maximum per Contact
30.0A
UL
E152602
Number of Rows
1
Flammability
94V-0
Gender
Plug
Temperature Range - Operating
-40° to +125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.