Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 I/O Crimp Type Plg Hsg 10Ckt

  • Mfr # 512091001

  • Zoro # G305951530


product price: $0.75
/ea
Sold in multiples of 157 for $117.75

Key Features

Series
51209
Application
Wire-to-Board
Number of Rows
2
Color - Resin
Black
Durability (mating cycles max)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512091001
Zoro #
G305951530
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size (AWG)
22, 24, 26, 28

Details

Series
51209
Application
Wire-to-Board
Number of Rows
2
Color - Resin
Black
Durability (mating cycles max)
50
Current - Maximum per Contact
2.0A
Material - Plating Mating
Gold
Shielded
No
Temperature Range - Operating
-40° to +85°C
Waterproof / Dustproof
No
PCB Locator
No
Ports
1
Lock to Mating Part
None
Gender
Plug
Voltage - Maximum
125V AC (RMS)/DC
Orientation
Horizontal
Pitch - Mating Interface
2.00mm
Component Type
Plug
Breakaway
No
Material - Resin
Polyester
Circuits (maximum)
10
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.