
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5051480308
Zoro #
G005913920
UPC #
-
Country of Origin
Japan
Details
Series
505148
Material - Resin
PBT
Lock to Mating Part
Yes
Component Type
Jacket
UL
E29179
Polarized to Mating Part
Yes
Color - Resin
Black
Current - Maximum per Contact
2.0A
Circuits (Loaded)
3
Temperature Range - Operating
-40° to +125°C
Product Name
Flexi-Latch
Gender
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.