Zoro Homepage

2.0 W TO B REC HSG

  • Mfr # 51065-0200

  • Zoro # G000416785


product price: $0.05
/ea
Sold in multiples of 2000 for $100.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51065-0200
Zoro #
G000416785
UPC #
-
Country of Origin
Malaysia

Details

Item
Crimp Wire Connector
Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Max. Temp.
105°C
Connector Type
Receptacle
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.