Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 2.0 W/B Conn Sn 2Ckt Embs Tp Pkg Red 5023520202

2.0 W/B Conn Sn 2Ckt Embs Tp Pkg Red (Discontinued)

  • Mfr # 5023520202
  • Zoro # G405910567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5023520202
Zoro #
G405910567
UPC #
-
Country of Origin
Korea, Republic of

Details

Number of Rows
1
Standards
UL E29179
Material
Polyamide
Color
Red
Hole Center to Center
2 mm
Current Rating
3 A
Contact Finish
Tin Plated
Max. Temp.
105°C
Terminal Type
Surface Mount
Max. Voltage
125V
Flammability Rating
SC-0
Number of Contacts
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.