Zoro Homepage

2.0 W/B DlGridPlgHsgAssyW/Boss28Ckt H>F

  • Mfr # 503091-2821

  • Zoro # G4038164


product price: $2.69
/ea
Sold in multiples of 35 for $94.15

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503091-2821
Zoro #
G4038164
UPC #
-
Country of Origin
Viet Nam

Dimensions

Contact Plating Thickness
0.1 µm

Details

Color
Black
Number of Rows
2
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Max. Voltage
250V AC/DC
Material
Nylon
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Terminal Type
Through Hole
Current Rating
2 A
Number of Contacts
28
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.