Zoro Homepage

2.0 W/B Dual R/A Plg Hsg Assy 12Ckt

  • Mfr # 501876-1240

  • Zoro # G2751460


product price: $1.65
/ea
Sold in multiples of 90 for $148.50

Key Features

Color
Natural
Number of Rows
2
Maximum Voltage
250 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501876-1240
Zoro #
G2751460
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
2
Maximum Voltage
250 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Through Hole
Max. Voltage
250V AC/DC
Hole Center to Center
2 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Number of Contacts
12
Current Rating
2 A
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.