Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 2.0 W/B Dual R/A Plg Hsg Assy 40Ckt 501876-4040

2.0 W/B Dual R/A Plg Hsg Assy 40Ckt (Discontinued)

  • Mfr # 501876-4040
  • Zoro # G2750410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501876-4040
Zoro #
G2750410
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
2
Maximum Voltage
250 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Nylon
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Terminal Type
Through Hole
Contact Finish
Tin Plated
Number of Contacts
40
Current Rating
2 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.