Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 W/B Single Plug Hsg 3Ckt

  • Mfr # 502439-0300

  • Zoro # G2745011


product price: $0.10
/ea
Sold in multiples of 1000 for $100.00

Key Features

Color
White
Number of Rows
1
Current
3 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502439-0300
Zoro #
G2745011
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
White
Number of Rows
1
Current
3 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Material
PBT
Max. Temp.
105°C
Connector Type
Plug
Current Rating
3 A
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.