
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56134-9000
Zoro #
G2749239
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
28 AWG
Max. Insulation Dia.
1.7 mm
Contact Plating Thickness
0.889 µm
Details
Item
Wire Connector
Type
Crimp
Maximum Voltage
250 V AC/DC
Material
Copper-Nickel-Silicon
Finish
Tin Plated
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.