
2.0 WtB Crimp Rec Chn
Mfr # 59370-8000
Zoro # G2753323
product price: $0.04
/eaSold in multiples of 9000 for $360.00
Key Features
Type
Crimp
Maximum Wire Size
22 AWG
Minimum Wire Size
28 AWG
Maximum Voltage
250 V AC/DC
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59370-8000
Zoro #
G2753323
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
28 AWG
Max. Insulation Dia.
1.5 mm
Contact Plating Thickness
0.889 µm
Details
Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
250 V AC/DC
RoHS Compliant
Yes
Finish
Tin Plated
Material
Phosphor Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.