Zoro Homepage

2.0 WtB Dual Conn Dip PlgHsgAssyRA 20Ckt

  • Mfr # 55959-2030

  • Zoro # G2766328


product price: $1.19
/ea
Sold in multiples of 95 for $113.05

Key Features

Color
Natural
Number of Rows
2
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55959-2030
Zoro #
G2766328
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
2
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Terminal Type
Through Hole
Standards
UL E29179
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Hole Center to Center
2 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
3 A
Number of Contacts
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.