
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55959-2630
Zoro #
G2765241
UPC #
-
Country of Origin
Japan
Details
Color
Natural
Number of Rows
2
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
Max. Voltage
250V AC/DC
Terminal Type
Through Hole
Material
Polyester
Hole Center to Center
2 mm
Max. Temp.
105°C
Number of Contacts
26
Contact Finish
Tin Plated
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.