Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 WtB Dual Cont Retainer 15Ckt

  • Mfr # 500638-1507

  • Zoro # G2747434


product price: $0.33
/ea
Sold in multiples of 450 for $148.50

Key Features

Color
Brown
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Rows
1
Number of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500638-1507
Zoro #
G2747434
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Brown
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Number of Rows
1
Number of Contacts
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.