Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 WtB Plg Hsg Assy RA W/Boss 5Ckt

  • Mfr # 55935-0510

  • Zoro # G7768309


product price: $0.55
/ea
Sold in multiples of 139 for $76.45

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55935-0510
Zoro #
G7768309
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Terminal Type
Through Hole
Material
Polyester
Hole Center to Center
2 mm
Number of Contacts
5
Current Rating
3 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.