
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55932-1310
Zoro #
G2762423
UPC #
-
Country of Origin
Japan
Details
Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Polyester
Standards
UL E29179
Hole Center to Center
2 mm
Terminal Type
Through Hole
Contact Finish
Tin Plated
Number of Contacts
13
Current Rating
3 A
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.