Zoro Homepage

2.0 WtB Plg Hsg Assy Str W/O Boss 2Ckt

  • Mfr # 55932-0230

  • Zoro # G2760929


product price: $0.32
/ea
Sold in multiples of 300 for $96.00

Key Features

Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55932-0230
Zoro #
G2760929
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Max. Temp.
105°C
Terminal Type
Through Hole
Max. Voltage
250V AC/DC
Material
Polyester
Contact Finish
Tin Plated
Current Rating
3 A
Number of Contacts
2
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.