Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 WtB Rec Hsg 4Ckt

  • Mfr # 51216-0400

  • Zoro # G4050222


product price: $0.20
/ea
Sold in multiples of 417 for $83.40

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51216-0400
Zoro #
G4050222
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Hole Center to Center
2 mm
Material
Polyester
Max. Temp.
105°C
Connector Type
Receptacle
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.