
2.0 WtB Rec Hsg 6Ckt
Mfr # 51216-0600
Zoro # G4049489
product price: $0.28
/eaSold in multiples of 400 for $112.00
Key Features
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51216-0600
Zoro #
G4049489
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Connector Type
Receptacle
Standards
UL E29179
Max. Temp.
105°C
Material
Polyester
Number of Contacts
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.