Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 Wtb Retainer 5Ckt

  • Mfr # 5006380507

  • Zoro # G105949218


product price: $0.17
/ea
Sold in multiples of 550 for $93.50

Key Features

Insulation Material
Polyester
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Series
500638
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006380507
Zoro #
G105949218
UPC #
-
Country of Origin
Japan

Details

Item
Cable Assembly
Insulation Material
Polyester
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Series
500638
Color
Brown, Gray
Number of Contacts
5
Number of Rows
1
Max. Temp.
105°C
Circuits (Loaded)
5
Temperature Range - Operating
-40° to +105°C
Product Name
MicroClasp
Material - Resin
Polyester
Color - Resin
Gray
Polarized to Mating Part
Yes
Component Type
Terminal Position Assurance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.