Zoro Homepage

2.0 WtB Retainer 9Ckt

  • Mfr # 500638-0907

  • Zoro # G2745842


product price: $0.18
/ea
Sold in multiples of 500 for $90.00

Key Features

Color
Brown
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Polyester
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500638-0907
Zoro #
G2745842
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Brown
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Polyester
Number of Rows
1
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.