Zoro Homepage

2.0 WtW Plg Hsg 10Ckt

  • Mfr # 51227-1000

  • Zoro # G4052079


product price: $0.26
/ea
Sold in multiples of 400 for $104.00

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51227-1000
Zoro #
G4052079
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Plug
Standards
UL E29179
Material
Polyester
Hole Center to Center
2 mm
Number of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.