This item is Discontinued.

Molex 2.00 Mm Pitch Battery Connector, Smt, Contact Width 0.70 Mm, Dimple On Contact Area, Working Height 472861001

2.00 Mm Pitch Battery Connector, Smt, Contact Width 0.70 Mm, Dimple On Contact Area, Working Height (Discontinued)

  • Mfr # 472861001
  • Zoro # G205932387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472861001
Zoro #
G205932387
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
200V
Max. Temp.
250°C
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Number of Contacts
4
Terminal Type
Surface Mount
Current Rating
1 A
Number of Rows
1
Terminal Finish
Gold Plated

Description

2.00 Mm Pitch Battery Connector, Smt, Contact Width 0.70 Mm, Dimple On Contact Area, Working Height 1.60 Mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.